S/S M-PACT EXP-1 HI-VIS YW S/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S/S M-PACT EXP-1 HI-VIS YW S/8

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWXMP91-008
  • Mfr. Model # XMP91-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Available in standard black or with hi-visibility reflective materials. PORON(R) XRD palm pads for impact protection. Silicone coated palm and fingertip segments divert fluid absorption and provide extra grip and dexterity. High abrasion resistant rubberized grip. Size 8. Ergonomic CE compliant length cuff. TPR molded fingertips, knuckle and thumb guard for added protection. Machine washable. ASTM F1790-97/ASTM D 3389/CE EN 388/EN: 420 Compliant.

Technical Specs

  • Colour Hi-Vis Yellow
  • Size 8
  • Item Mechanics Gloves
  • Application Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
  • Cuff Safety
  • Closure Type Slip On
  • Lining Tricot
  • Palm Material Poron(R) XRD Pads, Synthetic Leather, Silicone panel
  • Back Material TPR/Neoprene/Spandex
  • Palm Construction Poron(R) XRD Pads, Synthetic Leather, Silicone Panel
  • Knuckle Padding Material Molded TPR
  • Sub-Category High-Visibility
  • Finger Style Full/Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list