Skip Content
S/M/S 6X1 FLAT HEAD S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S/M/S 6X1 FLAT HEAD S/S

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PFA6-100
  • Mfr. Model # 1PFA6-100
  • UNSPSC # 31161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Product Details

18.8 stainless steel, flat head, Phillips, type A tapping screw. Size 6 x 1 inch.

Technical Specs

  • Fastener Length 1"
  • System of Measurement Inch
  • Item Tapping Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list