S M AIRCORE CONST W TB-BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

S M AIRCORE CONST W TB-BUCKLES

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-TB-BDP/S/MGN
  • Mfr. Model # AC-TB-BDP/S/MGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2604
  • Shipping Weight 6.45 lbs

Technical Specs

  • Colour Black/Green
  • Item AirCore Harness
  • Includes Tongue Buckle Leg and Quick Connect Chest Straps, Integrated Shoulder and Lumbar Pads, Side D-Rings
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 400 lb.
  • Harness Size Small/Medium
  • Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.14, ANSI Z359-2007 and CSA Z259.10
  • Front D-Ring No
  • Shoulder Strap Buckles Cam
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application General Industry
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Series Miller AirCore(TM)
  • Adjustable Yes