S HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

S HOOK

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBH10
  • Mfr. Model # BH10
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item S Hook
  • Material of Construction Steel
  • Type #11 Gauge
  • Finish Zinc Plated
  • Function For Support Of Lighting, Speakers And Other Fixtures
  • Material Steel
  • Overall Length 1-9/32"
  • Max. Working Load 29 lbs.
  • Working Load Limit 29 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list