S HOOK STL HOOK OPNG 2/5 IN PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S HOOK STL HOOK OPNG 2/5 IN PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBP3
  • Mfr. Model # 1WBP3
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item S Hook
  • Finish Zinc
  • Length 1-1/2"
  • Material Steel
  • Width 1/2"
  • Overall Length 1-1/2"
  • Hardware Not Included
  • Opening Size 25/64"
  • Hook Opening 25/64"
  • Working Load Limit 50 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list