Skip Content
S HOOK STL HOOK OPNG 1/2 IN PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S HOOK STL HOOK OPNG 1/2 IN PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBP6
  • Mfr. Model # 1WBP6
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item S Hook
  • Finish Zinc
  • Length 3"
  • Material Steel
  • Width 1-5/8"
  • Hardware Not Included
  • Overall Length 3"
  • Opening Size 1/2"
  • Hook Opening 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list