Skip Content
S HOOK STL HOOK OPNG 1/2 IN PK 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

S HOOK STL HOOK OPNG 1/2 IN PK 20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WBP4
  • Mfr. Model # 1WBP4
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item S Hook
  • Finish Zinc
  • Length 2"
  • Material Steel
  • Width 1-1/2"
  • Overall Length 2"
  • Opening Size 1/2"
  • Hardware Not Included
  • Hook Opening 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list