S HOOK STEEL 3 L OPENING 7/16 PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

S HOOK STEEL 3 L OPENING 7/16 PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDK7
  • Mfr. Model # 2ZDK7
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.47 lbs

Technical Specs

  • Item S Hook
  • Finish Zinc
  • Length 3"
  • Wire Dia. 0.315"
  • Width 1"
  • Material Steel
  • Working Load Limit 130 lb.
  • Hardware Not Included
  • Overall Length 3"
  • Opening Size 7/16"
  • Hook Opening 7/16"
  • Hook Eye Inside W 15/32"
  • Hook Eye Inside H 7/8"
  • Max. Working Load 130 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list