Skip Content
S HOOK STEEL 3/4 L OPENING 1/8 PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S HOOK STEEL 3/4 L OPENING 1/8 PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDK2
  • Mfr. Model # 2ZDK2
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Steel
  • Item S Hook
  • Length 3/4"
  • Width 3/8"
  • Finish Zinc
  • Wire Dia. 0.079"
  • Hardware Not Included
  • Overall Length 3/4"
  • Working Load Limit 7 lb.
  • Hook Opening 1/8"
  • Opening Size 1/8"
  • Hook Eye Inside H 1/4"
  • Max. Working Load 7 lb.
  • Hook Eye Inside W 7/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list