Skip Content
S HOOK,STEEL,1-1/2 L,OPENING 15/64, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S HOOK,STEEL,1-1/2 L,OPENING 15/64,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDK4
  • Mfr. Model # 2ZDK4
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Zinc
  • Length 1-1/2"
  • Item S Hook
  • Width 23/32"
  • Wire Dia. 0.146"
  • Material Steel
  • Overall Length 1-1/2"
  • Hardware Not Included
  • Working Load Limit 26 lb.
  • Hook Opening 15/64"
  • Hook Eye Inside H 7/16"
  • Max. Working Load 26 lb.
  • Opening Size 15/64"
  • Hook Eye Inside W 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list