S HOOK SS 3/4 L OPENING 3/32 PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S HOOK SS 3/4 L OPENING 3/32 PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDK9
  • Mfr. Model # 2ZDK9
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 3/4"
  • Material Stainless Steel
  • Item S Hook
  • Wire Dia. 0.079"
  • Hardware Not Included
  • Overall Length 3/4"
  • Width 27/64"
  • Hook Opening 3/32"
  • Opening Size 3/32"
  • Working Load Limit 7 lb.
  • Hook Eye Inside W 1/4"
  • Hook Eye Inside H 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list