S HOOK SS 3 1/2 L OPENING 1/2 PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S HOOK SS 3 1/2 L OPENING 1/2 PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDL6
  • Mfr. Model # 2ZDL6
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Technical Specs

  • Length 3-1/2"
  • Material Stainless Steel
  • Width 1-49/64"
  • Item S Hook
  • Wire Dia. 0.373"
  • Overall Length 3-1/2"
  • Hardware Not Included
  • Working Load Limit 160 lb.
  • Hook Eye Inside H 1"
  • Opening Size 1/2"
  • Hook Opening 1/2"
  • Hook Eye Inside W 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list