Skip Content
S HOOK SS 2 1/8L OPENING 5/16 PK45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S HOOK SS 2 1/8L OPENING 5/16 PK45

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDL4
  • Mfr. Model # 2ZDL4
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item S Hook
  • Length 2-1/8"
  • Width 1"
  • Material Stainless Steel
  • Wire Dia. 0.217"
  • Working Load Limit 55 lb.
  • Overall Length 2-1/8"
  • Hardware Not Included
  • Opening Size 5/16"
  • Hook Eye Inside W 5/8"
  • Hook Eye Inside H 5/8"
  • Hook Opening 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list