S HOOK SS 1 3/4L OPENING 5/16 PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S HOOK SS 1 3/4L OPENING 5/16 PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2ZDL3
  • Mfr. Model # 2ZDL3
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item S Hook
  • Material Stainless Steel
  • Length 1-3/4"
  • Width 29/32"
  • Wire Dia. 0.188"
  • Overall Length 1-3/4"
  • Working Load Limit 40 lbs.
  • Hardware Not Included
  • Hook Eye Inside H 1/2"
  • Opening Size 5/16"
  • Hook Opening 5/16"
  • Hook Eye Inside W 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list