Skip Content
Discontinued with Replacement
S-HOOK,2IN,RED,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S-HOOK,2IN,RED,PK 10

MR. CHAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CDU0
  • Mfr. Model # 6CDU0
  • UNSPSC # 46151507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
S-HOOKS 2 INCH RED 10 PACK

Your Price: NA

Technical Specs

  • Colour Red
  • Item S-Hook
  • For Use With 2" Plastic Chain
  • Finish Gloss
  • Material Acetal
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list