Skip Content
S FLEX COUPLING INSERT 3JES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S FLEX COUPLING INSERT 3JES

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTW2
  • Mfr. Model # 4WTW2
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Difficult Installation/Removal
  • Operating Temp. -30 - 375 F
  • Item Coupling Insert
  • Body Style 3J
  • HP Rating @ 100 RPM 0.10
  • HP Rating @ 1200 RPM 1.14
  • HP Rating @ 1800 RPM 1.71
  • Insert Material EPDM Rubber
  • HP Rating @ 3600 RPM 3.43
  • Max. RPM 9200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list