S FLEX COUPLING INSERT 10JES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S FLEX COUPLING INSERT 10JES

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTW4
  • Mfr. Model # 4WTW4
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Technical Specs

  • Application Difficult Installation/Removal
  • Item Coupling Insert
  • Operating Temp. -30 - 375 F
  • Body Style 10S
  • HP Rating @ 100 RPM 4.56
  • HP Rating @ 1800 RPM 82.11
  • HP Rating @ 1200 RPM 54.74
  • HP Rating @ 3600 RPM 164.22
  • Max. RPM 3600
  • Insert Material EPDM Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list