Skip Content
S FLEX COUPLING INSERT 10H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S FLEX COUPLING INSERT 10H

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WTW6
  • Mfr. Model # 4WTW6
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Application High Torque
  • Operating Temp. -65 - 250 F
  • Item Coupling Insert
  • Body Style 10S
  • HP Rating @ 100 RPM 18.00
  • HP Rating @ 1200 RPM 216.10
  • HP Rating @ 1800 RPM 324.16
  • HP Rating @ 3600 RPM 648.31
  • Max. RPM 3600
  • Insert Material Hytrel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list