Skip Content
S CAB PUTY W/CRY 31168 DRW 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S CAB PUTY W/CRY 31168 DRW 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517P68CRY
  • Mfr. Model # AD3517P68CRY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (24) AKM31168CRY Drawer Bins (5-5/8" W x 4-5/8" H x 17-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 24
  • For Use With AkroDrawers(TM)
  • Overall Depth 17"
  • Number of Shelves 4
  • Overall Height 22"
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Overall Width 35"
  • Cabinet Color Putty
  • Cabinet Material Steel
  • Drawer Depth 17-5/8"
  • Drawer Color Clear
  • Drawer Width 5-9/16"
  • Drawer Height 4-5/8"
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list