S CAB PUTY W/CRY 31168 + 31188 DRW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S CAB PUTY W/CRY 31168 + 31188 DRW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517PASTCRY
  • Mfr. Model # AD3517PASTCRY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 93.0 lbs

Technical Specs

  • Item Drawer Bin Cabinet
  • Includes (12) AKM31168CRY Drawer Bins (5-5/8" W x 4-5/8" H x 17-5/8" D)(8) AKM31188CRY Drawer Bins (8-3/8" W x 4-5/8" H x 17-5/8" D)
  • Number of Shelves 1
  • Number of Drawers or Bins 20
  • Finish Powder Coated
  • Overall Depth 17"
  • For Use With AkroDrawers(TM)
  • Cabinet Color Putty
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 17-5/8"
  • Drawer Width 5-9/16", 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Color Clear
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list