Skip Content
S CAB PUTY W/BLU 31188 DRW 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S CAB PUTY W/BLU 31188 DRW 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517P88BLU
  • Mfr. Model # AD3517P88BLU
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (16) AKM31188BLU Drawer Bins (8-3/8" W x 4-5/8" H x 17-5/8" D)
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Shelves 4
  • Number of Drawers or Bins 16
  • Overall Depth 17"
  • Overall Height 22"
  • Cabinet Color Putty
  • Overall Width 35"
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Cabinet Material Steel
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Depth 17-5/8"
  • Drawer Color Blue
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list