Skip Content
S CAB PUTY W/BLU 31182 DRW 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S CAB PUTY W/BLU 31182 DRW 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511P82BLU
  • Mfr. Model # AD3511P82BLU
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Includes (16) AKM31182BLU Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 16
  • Overall Depth 11"
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Number of Shelves 4
  • Overall Height 22"
  • Cabinet Color Putty
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Width 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Depth 11-5/8"
  • Drawer Color Blue
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list