Skip Content
S CAB PUTY W/BLU 31162 DRW 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S CAB PUTY W/BLU 31162 DRW 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511P62BLU
  • Mfr. Model # AD3511P62BLU
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Includes (24) AKM31162BLU Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • For Use With AkroDrawers(TM)
  • Finish Powder Coated
  • Number of Drawers or Bins 24
  • Item Drawer Bin Cabinet
  • Number of Shelves 4
  • Cabinet Color Putty
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Overall Depth 11"
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Height 4-5/8"
  • Drawer Color Blue
  • Drawer Width 5-9/16"
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list