S CAB CHAR W/CRY 31182 DRW 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S CAB CHAR W/CRY 31182 DRW 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C82CRY
  • Mfr. Model # AD3511C82CRY
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (16) AKM31182CRY Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • For Use With AkroDrawers(TM)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 16
  • Overall Depth 11"
  • Cabinet Color Textured Charcoal Gray
  • Number of Shelves 1
  • Load Capacity 120 lbs.
  • Overall Height 22"
  • Cabinet Material Steel
  • Overall Width 35"
  • Drawer Height 4-5/8"
  • Drawer Width 8-3/8"
  • Drawer Depth 11-5/8"
  • Drawer Color Clear
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list