Skip Content
Discontinued with Replacement
S CAB CHAR W/BLU 31188 DRW 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S CAB CHAR W/BLU 31188 DRW 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517C88BLU
  • Mfr. Model # AD3517C88BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs
Suggested Replacement Product
CABINET,CHARCOAL,GY 31188 DRAWERS

Your Price: NA

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Includes (16) AKM31188BLU Drawer Bins (8-3/8" W x 4-5/8" H x 17-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 16
  • Number of Shelves 1
  • Overall Depth 17"
  • Cabinet Color Textured Charcoal Gray
  • Overall Height 22"
  • Load Capacity 120 lbs.
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Height 4-5/8"
  • Drawer Depth 17-5/8"
  • Drawer Width 8-3/8"
  • Drawer Material Plastic
  • Drawer Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list