S CAB CHAR W/BLU 31182 DRW 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S CAB CHAR W/BLU 31182 DRW 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C82BLU
  • Mfr. Model # AD3511C82BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Drawer Bin Cabinet
  • Includes (16) AKM31182BLU Drawer Bins (8-3/8" W x 4-5/8" H x 11-5/8" D)
  • For Use With AkroDrawers(TM)
  • Number of Drawers or Bins 16
  • Number of Shelves 1
  • Overall Depth 11"
  • Load Capacity 120 lbs.
  • Cabinet Color Textured Charcoal Gray
  • Overall Width 35"
  • Overall Height 22"
  • Drawer Depth 11-5/8"
  • Cabinet Material Steel
  • Drawer Color Blue
  • Drawer Width 8-3/8"
  • Drawer Height 4-5/8"
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list