Skip Content
S CAB CHAR W/BLU 31168 DRW 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S CAB CHAR W/BLU 31168 DRW 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517C68BLU
  • Mfr. Model # AD3517C68BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item Drawer Bin Cabinet
  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Includes (24) AKM31168BLU Drawer Bins (5-5/8" W x 4-5/8" H x 17-5/8" D)
  • Number of Shelves 1
  • Number of Drawers or Bins 24
  • Overall Depth 17"
  • Cabinet Color Textured Charcoal Gray
  • Overall Height 22"
  • Load Capacity 120 lbs.
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 17-5/8"
  • Drawer Height 4-5/8"
  • Drawer Width 5-9/16"
  • Drawer Color Blue
  • Drawer Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list