Skip Content
Discontinued with Replacement
S CAB CHAR W/BLU 31162 DRW 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S CAB CHAR W/BLU 31162 DRW 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511C62BLU
  • Mfr. Model # AD3511C62BLU
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs
Suggested Replacement Product
S CAB CHAR W/CRY 31162 DRW 35X11X22

Price: NA

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Includes (24) AKM31162BLU Drawer Bins (5-5/8" W x 4-5/8" H x 11-5/8" D)
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 24
  • Overall Depth 11"
  • Cabinet Color Textured Charcoal Gray
  • Number of Shelves 1
  • Load Capacity 120 lbs.
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Drawer Depth 11-5/8"
  • Drawer Height 4-5/8"
  • Drawer Material Plastic
  • Drawer Color Blue
  • Drawer Width 5-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list