S-BRIGHT 308L1.6 1/16 15KG SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S-BRIGHT 308L1.6 1/16 15KG SPOOL

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB252200043
  • Mfr. Model # 252200043
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

For welding types 301, 302, 304, 304L, 308 and 308L. May be used for welding types 321 and 347 if the service temperature does not exceed 500 Degrees F (260 Degrees C). Low carbon content minimizes carbide precipitation. Ferrite values lower as impact toughness increases. Carbon content 0.04% maximum.

Technical Specs

  • Item Shield-Bright 308L
  • Diameter 0.063"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list