Skip Content
S-BINER PLASTIC SIZE #2 / OLIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S-BINER PLASTIC SIZE #2 / OLIVE

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZSBP2-03-08
  • Mfr. Model # SBP2-03-08
  • UNSPSC # 46182313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Color coded S-Binder(TM) Double Gated Carabriners - Olive, #2 Plastic.

Technical Specs

  • Colour Olive
  • Size 2"
  • Material Plastic
  • Item Carabiner Clip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list