Skip Content
S-BINER PLASTIC SIZE #2/LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S-BINER PLASTIC SIZE #2/LIME

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZSBP2-03-17
  • Mfr. Model # SBP2-03-17
  • UNSPSC # 31163211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Carabiner Clip
  • Colour Lime
  • Material Plastic
  • Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list