S-BINER PLASTIC SIZE #2 / BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

S-BINER PLASTIC SIZE #2 / BLACK

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZSBP2-03-01
  • Mfr. Model # SBP2-03-01
  • UNSPSC # 46182313
  • CATALOGUE PAGE # 3225
  • Shipping Weight 0.03 lbs

Product Details

Color coded S-Binder(TM) Double Gated Carabriners - Black, #2 Plastic.

Technical Specs

  • Colour Black
  • For Use With General Purpose
  • Material Plastic
  • Item Carabineer Clip
  • Includes 1 S-biner
  • Size 2"
  • Manufacturers Warranty Length Limited Lifetime

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list