Skip Content
S/A II WEB 6 E6 9502116/2109193CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

S/A II WEB 6 E6 9502116/2109193CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1242230C
  • Mfr. Model # 1242230C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 2.6 lbs

Product Details

EZ Stop(R) II Shock Absorbers can be affixed to a variety of lanyard materials. Significantly reduce impact forces created in a fall arrest situation to below 900 lbs. Features a soft cover design with proven shock absorber technology and CSA certified.

Technical Specs

  • Item EZ-Stop II Laynards -E6 Laynards
  • Locking Harness Connection Hook Type Rebar Hook
  • Locking Anchorage Connection Hook Type D-Ring
  • Tensile Strength 3600 lbs.
  • Standards CSA
  • Hardware Material Polyester 1" Web
  • Working Length 4 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List