Discontinued with Replacement
S/A II WEB 3 E6 9502116 ENDS CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S/A II WEB 3 E6 9502116 ENDS CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1242225C
  • Mfr. Model # 1242225C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 2.5 lbs
Suggested Replacement Product
LANYARD S/A EZSTOP3FT STD HOOKS E6

Your Price: NA

Product Details

EZ Stop(R) II Shock Absorbers can be affixed to a variety of lanyard materials. Significantly reduce impact forces created in a fall arrest situation to below 900 lbs. Features a soft cover design with proven shock absorber technology and CSA certified.

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Colour Silver
  • For Use With Harness, Anchor
  • Weight Capacity 310 lbs.
  • Tensile Strength 5600 lbs.
  • Standards ANSI, OSHA
  • Hardware Material Alloy Steel
  • Visual Load Indicator Yes
  • Line Material Vinyl, Steel
  • Cable Dia. 7/32"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list