Skip Content
S/A II WEB 100PCT 6 E6 9502116 CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S/A II WEB 100PCT 6 E6 9502116 CSA

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1242325C
  • Mfr. Model # 1242325C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 3.9 lbs

Product Details

EZ Stop(R) II Shock Absorbers can be affixed to a variety of lanyard materials. Significantly reduce impact forces created in a fall arrest situation to below 900 lbs. Features a soft cover design with proven shock absorber technology and CSA certified.

Technical Specs

  • Locking Anchorage Connection Hook Type D-Ring
  • Locking Harness Connection Hook Type Standard Hook
  • Item EZ-Stop II Laynards -E6 Laynards
  • Tensile Strength 3600 lbs.
  • Standards CSA
  • Working Length 2 ft.
  • Hardware Material Polyester 1" Web

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list