Skip Content
S-60 WORKBENCH SHELF 60W X 15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S-60 WORKBENCH SHELF 60W X 15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENS60
  • Mfr. Model # S60
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 19.5 lbs

Technical Specs

  • Colour Medium Gray
  • Depth 14"
  • Finish Powder Coated
  • For Use With Workbenches
  • Width 60"
  • Height 1-1/2"
  • Material Steel
  • Load Capacity 450 lbs.
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembly Required
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Item Lower Shelf
  • Includes Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list