Skip Content
S-48 WORKBENCH SHELF 48W X 15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S-48 WORKBENCH SHELF 48W X 15D

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENS48
  • Mfr. Model # S48
  • UNSPSC # 24102006
  • CATALOGUE PAGE # 2030
  • Shipping Weight 15.5 lbs

Technical Specs

  • Depth 14"
  • Colour Medium Gray
  • Finish Powder Coated
  • For Use With Workbenches
  • Height 1-1/2"
  • Material Steel
  • Assembly Required
  • Load Capacity 450 lbs.
  • Width 48"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes Hardware
  • Item Lower Shelf

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list