Skip Content
S-403S-20 HOOD, S/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

S-403S-20 HOOD, S/M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMS403S20
  • Mfr. Model # S403S20
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2551
  • Shipping Weight 0.64 lbs

Product Details

3M(TM) Versaflo(TM) TR-300 powered air turbo economy hood, S/M.

Technical Specs

  • For Use With 3M(TM) Belt-Mounted PAPR & SAR Systems
  • Colour White
  • Item Hood
  • Material Polypropylene
  • Suspension Fabric
  • Standards NIOSH Approved
  • Lens Material PETG
  • Mask Size Small/Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list