Skip Content
S-2 LKOUT ISLTN ID TAG STEAM 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S-2 LKOUT ISLTN ID TAG STEAM 2

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS4500S2
  • Mfr. Model # S4500S2
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Lockout isolation ID tags are mounted near lockout isolation points to help ensure that lockout procedures can be more easily, quickly and accurately followed. Polypropylene construction, 3 inch x 1 1/2 inch x 60 mil.

Technical Specs

  • Material Polypropylene
  • Item Steam Lockout Isolation ID Tag
  • Height 1-1/2"
  • Width 3"
  • Legend S-2
  • Standards OSHA 1910.147
  • Legend/Background Color White/Red
  • Header No Header
  • Withstand Pull Force 80 lb.
  • Background Color Red
  • Legend Style Text and Symbol
  • Legend Color White
  • Grommet Material No Grommet
  • Write on Surface No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list