Discontinued with Replacement
Replacemnt Bag,Ylw,17-1/4x30-1/2x10-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Replacemnt Bag,Ylw,17-1/4x30-1/2x10-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6183-00YEL
  • Mfr. Model # 6183-00YEL
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 1665
  • Shipping Weight 1.03 lbs
Suggested Replacement Product
REPLACEMENT BAG,YLLW,17-1/2"L X 10-1/2"W

Web Price : $131.99 / EACH

Product Details

Replacement vinyl bag with zipper, allows for ease of trash removal without awkward lifting.

Technical Specs

  • Colour Yellow
  • For Use With Mfr. No. 6173
  • Includes Zipper
  • Material Vinyl
  • Overall Length 17-1/4"
  • Overall Height 30-1/2"
  • Item Replacement Bag
  • Overall Width 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list