Removable Drop Gate,Steel,47-1/2 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Removable Drop Gate,Steel,47-1/2 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y210
  • Mfr. Model # 49Y210
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Removable Drop Gate for Mesh 3-Sided Cart
  • Number of Shelves 1
  • Material Steel
  • Overall Length 47-1/2"
  • Overall Width 3/4"
  • Handle Included Yes
  • Top Shelf Height 36-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list