Skip Content
RUSTY-RUST 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUSTY-RUST 1L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB714001
  • Mfr. Model # 714001
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Colourless
  • Container Type Bottle
  • For Use On Cars, Trucks, Motorcycles, Trailers
  • Item Rust and Corrosion Remover
  • Size 1 L
  • Coverage 100 - 125 sq. ft.
  • Fragrance Light Odour
  • RTU Yield per Container 1 L
  • Application Method Spray, Paint Brush
  • Recommended Dilution RTU
  • Application Temperature 46 Degrees F - 82 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list