Skip Content
RUSTPROOFING SPRAY GUN KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RUSTPROOFING SPRAY GUN KIT

ARSLAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARN2HSD73K
  • Mfr. Model # 2HSD73K
  • UNSPSC # 31211906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Includes Quick Coupler, (2) Applicator Wands (180 Degrees /360 Degrees )
  • Item Rustproofing Gun Kit with Wands
  • Fluid Delivery Type Suction
  • Air Consumption 7.5 CFM @ 35 PSI
  • Air Inlet 1/4"
  • Cup Capacity 1 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list