Skip Content
RUST INHIBITOR 14OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUST INHIBITOR 14OZ AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP6007
  • Mfr. Model # 6007
  • UNSPSC # 31211518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Rust and Corrosion Barrier for Short or Long-term Indoor and Outside Storage
  • Item Crown Rust Inhibitor
  • Container Size 16 oz.
  • Max. Operating Temp. 110 Degrees F
  • VOC Content 90%
  • Specific Gravity 0.67
  • Net Weight 11 oz.
  • Flash Point 0 Degrees F
  • Min. Operating Temp. 40 Degrees F
  • Lubricant Container Aerosol Can

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list