Skip Content
RUST CONVERTER 946ML USQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUST CONVERTER 946ML USQ

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF786
  • Mfr. Model # PF786
  • UNSPSC # 15121804
  • CATALOGUE PAGE # 3311
  • Shipping Weight 2.4 lbs

Product Details

Coating designed to stop rust and convert it into a firm and insoluble surface. Finishing putty and primer can be applied directly over the surface. Can also be used for different applications such as industrial, marine or domestic use.

Technical Specs

  • Item Rust Converter
  • Application Rust and Convert
  • Net Weight 946mL
  • Flash Point 93.3 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list