Skip Content
RUST CONVERTER 15OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RUST CONVERTER 15OZ

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC74610
  • Mfr. Model # 74610
  • UNSPSC # 12163600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.34 lbs

Product Details

Apply rust converter to rusted metal surface to stop rust in its tracks. Eliminates the need for sanding and scraping. Neutralizes rust and converts it to a tough primer in one easy step. Protective coating helps prevent future rust and may be painted if

Technical Specs

  • Item Rust Converter
  • Application Cars, Truck Frames/beds, Boats, and Trailers, Railings, Fences, Iron or Steel Furniture, Equipment, Tools, Etc. Hundreds of Applications for Auto, Marine, RV, Heavy Trucking, Construction, Utility Service, Hardware and Home.
  • Container Type Aerosol
  • Colour Milky White
  • Container Size 23.49 H x 6.68 W x 6.68 D cm
  • VOC Content 144.5 g/L
  • Max. Operating Temp. ND
  • Min. Operating Temp. 50 Degrees F
  • Specific Gravity 1.12

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List