Skip Content
RUSH HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RUSH HD

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253RH40113CN
  • Mfr. Model # 253RH40113CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Clear
  • Lens Coating Hydrophobic
  • Lens Colour HD
  • Frame Material Polycarbonate + PVC
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Bayonet
  • UV Protection 99.99%
  • Gender Unisex
  • Temple Colour Clear
  • Frame Design Rimless
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list