Skip Content
RUPTURESEAL 3 PACK IN NYLON BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUPTURESEAL 3 PACK IN NYLON BAG

RUPTURE SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DENRSKIT2
  • Mfr. Model # RSKIT2
  • UNSPSC # 31410000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Max. Hole Size 1", 2", 6"
  • Material Plastic, Metal, Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list