Skip Content
RUNNING MAN T-BAR ARROW RIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUNNING MAN T-BAR ARROW RIGHT

BRADYGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143520
  • Mfr. Model # 143520
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2269
  • Shipping Weight 2.4 lbs

Technical Specs

  • Height 8-1/2"
  • Width 15"
  • Material Photoluminescent Plastic
  • Item Exit Sign
  • Legend/Background Color Glow Green/Dark Green
  • Mounting Style Ceiling
  • Standards ULC S-572
  • Legend Style Symbol

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List