Skip Content
RUNNING MAN NO FRAME ARW 45 U RIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUNNING MAN NO FRAME ARW 45 U RIGHT

BRADYGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143543
  • Mfr. Model # 143543
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2269
  • Shipping Weight 0.7 lbs

Technical Specs

  • Height 8-1/2"
  • Item Exit Sign
  • Width 15"
  • Legend Style Symbol
  • Standards ULC S-572

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list